This product requires certification to purchase.

5 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/3

Trane

5 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/3

  • Fast #
  • Part #T5TTA3060A3000A
  • Item #11501710
  • Manufacturer Part #5TTA3060A3000A
4.1 out of 5 Customer Rating
Brand image
Trane

5 Ton - 13.0 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/3

  • Fast #
  • Part #T5TTA3060A3000A
  • Item #11501710
  • Manufacturer Part #5TTA3060A3000A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
34-1/4 in
Height
37-1/8 in
Liquid Line (OD)
5/16 in
Tonnage
5 Ton
Weight
211 lb
Width
37-1/4 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Compressor Type
Scroll
Proposition 65
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant
R-454B
SEER
13.0
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
60000
Decibel Rating (dB)
55 dB
Horsepower
0.2 hp
Lock Rotor Amps (LRA)
156.4
Max Fuse Size
35
Minimum Circuit Ampacity (MCA)
21.1
Phase
Three Phase
Rated Load Amps (RLA)
16
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes