This product requires certification to purchase.

5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

Trane

5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

  • Fast #
  • Part #T5TTR3060A1000A
  • Item #11501726
  • Manufacturer Part #5TTR3060A1000A
5 out of 5 Customer Rating
Brand image
Trane

5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V

  • Fast #
  • Part #T5TTR3060A1000A
  • Item #11501726
  • Manufacturer Part #5TTR3060A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 13 single stage air conditioner uses a more sustainable refrigerant
  • With a SEER2 of up to 13.4, it's an excellent choice for your home
  • Every Trane air conditioner undergoes extreme testing to ensure you get a durable system that can perform reliably for years to come
  • Add the CleanEffects® whole home air cleaner to your HVAC system to filter out allergens and pollutants from the air you breathe
  • R-454B refrigerant
  • Lower global warming potential
  • Climatuff™ compressor
  • Spine Fin™ condenser coil
  • Full sided galvanized steel louvered panels protect your investment
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
60000 Btu/h
Compressor Stages:
Single Stage
Decibel Rating (dB):
71 dB
Depth:
37
EER2:
11
EER2 Range:
10.6 - 11.1
Factory Std. Refrigerant Charge:
5
Height:
37
Liquid Line (OD):
5/16
Max Fuse Size:
50
Minimum Circuit Ampacity (MCA):
30
Phase:
Single Phase
Proposition 65:
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Refrigerant:
R-454B
SEER:
13
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
5 Ton
Volts:
208/230V
Width:
34