5 Ton - 13.8 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V
5 Ton - 13.8 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- With a SEER2 of up to 17, the 15 single stage air conditioner combines energy efficiency and comfort
- This ENERGY STAR® qualified AC unit uses a more sustainable refrigerant while offering exceptional performance
- Trane HVAC products go through months of extreme testing and only the strongest survive, we build reliability into every air conditioner to give you long-lasting comfort
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 71 dB
- Depth:
- 37
- EER2:
- 11.2
- EER2 Range:
- 11.2 - 11.6
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 15
- Height:
- 45
- Liquid Line (OD):
- 5/16
- Max Fuse Size:
- 50
- Minimum Circuit Ampacity (MCA):
- 28
- Phase:
- Single Phase
- Proposition 65:
- WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- SEER:
- 15
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Width:
- 34