This product requires certification to purchase.

5 Ton - 18.0 SEER2 - Variable Speed Heat Pump -R-454B - 208/230/1

Trane

5 Ton - 18.0 SEER2 - Variable Speed Heat Pump -R-454B - 208/230/1

  • Fast #
  • Part #T5TWV8X60A1000A
  • Item #11547767
  • Manufacturer Part #5TWV8X60A1000A
5 out of 5 Customer Rating
Brand image
Trane

5 Ton - 18.0 SEER2 - Variable Speed Heat Pump -R-454B - 208/230/1

  • Fast #
  • Part #T5TWV8X60A1000A
  • Item #11547767
  • Manufacturer Part #5TWV8X60A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
60000
CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Compressor Stages:
Variable Speed
Compressor Type:
Rotary
Decibel Rating (dB):
76 dB
Depth:
38 in
EER2:
9.5
Factory Std. Refrigerant Charge:
10 oz
HSPF2:
8.5
Height:
46 in
Horsepower:
0.5 hp
Liquid Line (OD):
5/16 in
Max Fuse Size:
60
Minimum Circuit Ampacity (MCA):
43
Phase:
Single Phase
Refrigerant:
R-454B
SEER:
18.0
SEER2:
17.5
Suction Line (OD):
3/4 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
241 lb
Width:
35 in