This product requires certification to purchase.

5 Ton - Multi-Position Cold Climate Heat Pump Air Handler - R-454B - 208/230/1

Trane

5 Ton - Multi-Position Cold Climate Heat Pump Air Handler - R-454B - 208/230/1

  • Fast #
  • Part #T5TDM5D07AC51SA
  • Item #12349381
  • Manufacturer Part #5TDM5D07AC51SA
4.6 out of 5 Customer Rating
Brand image
Trane

5 Ton - Multi-Position Cold Climate Heat Pump Air Handler - R-454B - 208/230/1

  • Fast #
  • Part #T5TDM5D07AC51SA
  • Item #12349381
  • Manufacturer Part #5TDM5D07AC51SA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Phase:
Single Phase
Refrigerant:
R-454B
Tonnage:
5 Ton
Type:
T5TDM5D07AC51SA
Volts:
208V