5 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 460/3
5 Ton - Packaged Cooling Only - Standard Efficiency - Convertible - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 60000 Btu/h
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Length:
- 88-1/8
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER:
- 13.4
- Tonnage:
- 5 Ton
- Volts:
- 460V
- Width:
- 53-1/4