This product requires certification to purchase.

5 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 460/3

Trane

5 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 460/3

  • Fast #
  • Part #TWSK060A4S000000
  • Item #11498239
  • Manufacturer Part #WSK060A4S000000
4.2 out of 5 Customer Rating
Brand image
Trane

5 Ton - Standard Efficiency Packaged Heat Pump - R-454B - 460/3

  • Fast #
  • Part #TWSK060A4S000000
  • Item #11498239
  • Manufacturer Part #WSK060A4S000000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Configuration:
Convertible
Factory Std. Refrigerant Charge:
137.6 oz
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
5 Ton
Volts:
460V