5 Ton - Standard Efficiency Packaged Heat Pump System - R-454B - 460/3
5 Ton - Standard Efficiency Packaged Heat Pump System - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- BTU Cooling Rating:
- 61500 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Compressor Stages:
- Two Stage
- Configuration:
- Convertible
- EER:
- 12.0
- Minimum Circuit Ampacity (MCA):
- 14
- Phase:
- Three Phase
- Power Source:
- Gas, Electric
- Rated Load Amps (RLA):
- 8.1
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 5 Ton
- Type:
- TYSK060A4S0H0139
- Volts:
- 460V