5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Two-Stage Dual Fuel Packaged Heat Pump - 115k BTU Heating - R-454B
5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Two-Stage Dual Fuel Packaged Heat Pump - 115k BTU Heating - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Downflow
- Refrigerant:
- R-454B
- Tonnage:
- 5 Ton
- Type:
- T5DCZ5060A1115A