This product requires certification to purchase.

5 Ton 208/230V Packaged Heat Pump

Trane

5 Ton 208/230V Packaged Heat Pump

  • Fast #
  • Part #TWSC060H3REA2P8A
  • Item #11409170
  • Manufacturer Part #WSC060H3REA2P8A
5 out of 5 Customer Rating
Brand image
Trane

5 Ton 208/230V Packaged Heat Pump

  • Fast #
  • Part #TWSC060H3REA2P8A
  • Item #11409170
  • Manufacturer Part #WSC060H3REA2P8A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
7.6
BTU Cooling Rating:
61000 Btu/h
BTU Heat Rating:
59000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2000 ft3/min
Coil Type:
Lanced
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
87 dB
Depth:
53-1/4 in
EER:
14.3
Factory Std. Refrigerant Charge:
184.00 oz
HSPF:
8.2
HSPF2:
7.2
Height:
40-7/8 in
Horsepower:
1 hp
Lock Rotor Amps (LRA):
5.6
Max Fuse Size:
45
Minimum Circuit Ampacity (MCA):
31
Number of Condenser Fan Motors:
1
Phase:
Three Phase
RPM:
1100
Rated Load Amps (RLA):
17.5
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
5 Ton
Volts:
208/230V
Watts:
12 kW
Weight:
682 lb
Width:
88-5/8 in