5 Ton 460V Rooftop Gas/Electric Packaged Unit
5 Ton 460V Rooftop Gas/Electric Packaged Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2000
- Coil Type:
- Lanced
- Compressor Type:
- Scroll
- Configuration:
- Downflow
- Decibel Rating (dB):
- 87 dB
- Depth:
- 53-1/4
- EER:
- 13.0
- Factory Std. Refrigerant Charge:
- 244.8
- Height:
- 40-7/8
- Horsepower:
- 0.4 hp
- Max Fuse Size:
- 45
- Minimum Circuit Ampacity (MCA):
- 33
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- RPM:
- 1075
- Rated Load Amps (RLA):
- 16.2
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 5 Ton
- Type:
- TYHC067E3RHA5QAE
- Volts:
- 208/230V
- Weight:
- 822
- Width:
- 88-5/8