This product requires certification to purchase.

5kW Heater Lugs for use with TEM4, TEM6, TEM8 and A4AHA Air Handlers

Trane

5kW Heater Lugs for use with TEM4, TEM6, TEM8 and A4AHA Air Handlers

  • Fast #
  • Part #TBAYHTR1505LUGB
  • Item #7659212
  • Manufacturer Part #BAYHTR1505LUGB
5 out of 5 Customer Rating
Brand image
Trane

5kW Heater Lugs for use with TEM4, TEM6, TEM8 and A4AHA Air Handlers

  • Fast #
  • Part #TBAYHTR1505LUGB
  • Item #7659212
  • Manufacturer Part #BAYHTR1505LUGB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
17.3, 20
BTU:
12300
Brand Model Compatibility:
TEM4, TEM6, TEM8, A4AHA
Energy Star Compliant:
No
MBH:
12.3
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15.0
Stages:
Single
Tonnage:
15 Ton
Volts:
208/240V
Watts:
5