5kW Single Phase KW Heat Strip
5kW Single Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 20.8, 27.3
- BTU:
- 17100
- Height:
- 10 in
- Length:
- 21 in
- MBH:
- 17.1
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Volts:
- 240V
- Watts:
- 5 kW
- Width:
- 6 in