This product requires certification to purchase.

1.5 - 2 Ton - Variable Speed Air Handler - R-454B - 18.5" W

Trane

5TAMX Series 1.5 - 2 Ton - Variable Speed Air Handler - R-454B - 18.5" W

  • Fast #
  • Part #T5TAMXB02AV21DA
  • Item #11628481
  • Manufacturer Part #5TAMXB02AV21DA
4.6 out of 5 Customer Rating
Brand image
Trane

5TAMX Series 1.5 - 2 Ton - Variable Speed Air Handler - R-454B - 18.5" W

  • Fast #
  • Part #T5TAMXB02AV21DA
  • Item #11628481
  • Manufacturer Part #5TAMXB02AV21DA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 2% or less air leakage
  • Multi-position up/down flow, horizontal left /right
  • Pre-marked conduit connection locations
  • Alert code notification
  • Low voltage terminal connection point
  • Phillips head door fasteners
  • Vortica® blower with polarized plug connections and integrated slide deck for easy removal
  • Aluminum coil with integrated slide deck for easy removal and polarized plug connections on coil EEV
  • Patented enhanced coil fin
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
3.9
BTU:
24000
Blower Type:
Direct Drive
CFM:
800
Coil Type:
Plate Fin
Collection:
5TAMX Series
Communicating:
Communicating
Configuration:
Convertible
Depth:
21-3/4
Height:
49-7/8
Liquid Line (OD):
3/8
MBH:
24
Material:
Aluminum
Max CFM:
800
Phase:
Single Phase
Refrigerant:
R-454B
Suction Line (OD):
3/4
Tonnage:
2 Ton
Volts:
208/230V
Width:
17-1/2