3 - 4 Ton - Variable Speed Air Handler - R-454B - 23.5" W
5TAMX Series 3 - 4 Ton - Variable Speed Air Handler - R-454B - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2% or less air leakage
- Multi-position up/down flow, horizontal left /right
- Pre-marked conduit connection locations
- Alert code notification
- Low voltage terminal connection point
- Phillips head door fasteners
- Vortica® blower with polarized plug connections and integrated slide deck for easy removal
- Aluminum coil with integrated slide deck for easy removal and polarized plug connections on coil EEV
- Patented enhanced coil fin
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.9
- BTU:
- 48000
- Blower Type:
- Direct Drive
- CFM:
- 1400
- Coil Type:
- Plate Fin
- Collection:
- 5TAMX Series
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-3/4
- Height:
- 61-3/4
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1400
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Width:
- 23-1/2