1.5 - 2 Ton - Multi-Speed ECM Air Handler - R-454B - 18.5" W
5TEM4 Series 1.5 - 2 Ton - Multi-Speed ECM Air Handler - R-454B - 18.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Painted metal cabinet with captured foil face insulation
- 2% or less air leakage
- Multi-position up/down flow, horizontal left /right
- Electric heaters with polarized plug connections
- R-454B thermal expansion valve
- ECM motor
- Low voltage pigtail connections
- Horizontal drain pan
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 2.6
- BTU:
- 24000
- Blower Type:
- Direct Drive
- CFM:
- 800
- Coil Type:
- Plate Fin
- Collection:
- 5TEM4 Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-1/8
- Fan Speeds:
- 8
- Height:
- 45-1/8
- Horsepower:
- 0.33 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Aluminum, Metal
- Max CFM:
- 800
- Phase:
- Single Phase
- Proposition 65:
- WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.5 - 2 Ton
- Volts:
- 208/230V
- Width:
- 18-1/2