3 - 4 Ton - Multi-Position - Variable Speed Air Handler - R-454B - 23.5" W
5TEM6 Series 3 - 4 Ton - Multi-Position - Variable Speed Air Handler - R-454B - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Painted metal cabinet with captured foil face insulation
- 2% or less air leakage
- Multi-position up/down flow, horizontal left /right
- All aluminum coil
- Electric heaters with polarized plug connections
- R-454B thermal expansion valve
- Variable speed ECM motor
- Low voltage pigtail connections
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 4.3
- BTU:
- 48000
- BTU Cooling Rating:
- 24000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 1400 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- 5TEM6 Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-1/10 in
- Fan Speeds:
- 16
- Height:
- 51-4/10 in
- Horsepower:
- 0.5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum, Metal
- Max CFM:
- 1400 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 - 4 Ton
- Volts:
- 208/230V
- Width:
- 23-1/2 in