3 - 5 Ton - Multi-Position - Variable Speed Air Handler - R-454B - 23.5" W
5TEM6 Series 3 - 5 Ton - Multi-Position - Variable Speed Air Handler - R-454B - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Painted metal cabinet with captured foil face insulation
- 2% or less air leakage
- R-4.2 insulating value
- Multi-position up/down flow, horizontal left/right
- All aluminum coil
- Electric heaters with polarized plug connections
- R-454B thermal expansion valve
- Variable speed ECM motor
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 6.8
- ASTM:
- ASTM 1785-76
- BTU Cooling Rating:
- 30000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Collection:
- 5TEM6 Series
- Configuration:
- Multi-Position
- Depth:
- 21-13/100
- Fan Speeds:
- 16
- Height:
- 57-2/5
- Horsepower:
- 1-3/4 hp
- Liquid Line (OD):
- 3/8
- Material:
- Metal
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 - 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 174
- Width:
- 23-1/2