1.5 - 2 Ton - Variable Speed Air Handler - 4-Way Poise - R-454B - 18.5" W
5TEMC Series 1.5 - 2 Ton - Variable Speed Air Handler - 4-Way Poise - R-454B - 18.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Painted metal cabinet with captured foil face insulation
- 2% or less air leakage
- Multi-position up/down flow, horizontal left /right
- Electric heaters with polarized plug connections
- R-454B thermal expansion valve
- Variable speed ECM motor
- Low voltage pigtail connections
- Draw through design
- Horizontal drain pan
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 2.6
- BTU:
- 24000
- BTU Cooling Rating:
- 42000 Btu/h
- Blower Type:
- Direct Drive Centrifugal
- CFM:
- 800
- Coil Type:
- Plate Fin
- Collection:
- 5TEMC Series
- Communicating:
- Communicating
- Configuration:
- Convertible
- Depth:
- 21-1/8
- Height:
- 46-3/4
- Liquid Line (OD):
- 3/8
- MBH:
- 24
- Material:
- Aluminum, Metal
- Max CFM:
- 800
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 18-1/2