This product requires certification to purchase.

3 Ton - 16 SEER2 - Air Conditioner with WeatherGuard™ - R-454B

Trane

5TTX6 Series 3 Ton - 16 SEER2 - Air Conditioner with WeatherGuard™ - R-454B

  • Fast #
  • Part #T5TTX6036A1000A
  • Item #14270936
  • Manufacturer Part #5TTX6036A1000A
5 out of 5 Customer Rating
Brand image
Trane

5TTX6 Series 3 Ton - 16 SEER2 - Air Conditioner with WeatherGuard™ - R-454B

  • Fast #
  • Part #T5TTX6036A1000A
  • Item #14270936
  • Manufacturer Part #5TTX6036A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 16.0 SEER2 efficiency rating.
  • Uses R-454B refrigerant (A2L).
  • Single-stage scroll compressor.
  • WeatherGuard top design with louvered cabinet for outdoor installation.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
29-3/4 in
Height
38-2/5 in
Liquid Line (OD)
5/16 in
Suction Line (OD)
7/8 in
Tonnage
3 Ton
Weight
156 lb
Width
32-5/8 in
Characteristics & Features
A2L Compatible
Yes
Collection
5TTX6 Series
Compressor Type
Scroll
Refrigerant
R-454B
SEER2
16
Electrical & Operational Information
Compressor Stages
Single Stage
Horsepower
1/8 hp
Phase
Single Phase
Warranty & Product Information
Type
T5TTX6036A1000A
UL Listed
Yes