This product requires certification to purchase.

4 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1

Trane

5TWR4 Series 4 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #T5TWR4048A1000A
  • Item #11501777
  • Manufacturer Part #5TWR4048A1000A
5 out of 5 Customer Rating
Brand image
Trane

5TWR4 Series 4 Ton - 14.3 SEER2 - Single-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #T5TWR4048A1000A
  • Item #11501777
  • Manufacturer Part #5TWR4048A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
48000
CFM:
4992
Coil Type:
Spine Fin
Collection:
5TWR4 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
34
EER2:
11.5
EER2 Range:
11.2 - 11.6
Factory Std. Refrigerant Charge:
9
HSPF2:
7.5
HSPF2 Range:
7.5 - 25.0
Height:
45
Horsepower:
1.33 hp
Liquid Line (OD):
5/16
Lock Rotor Amps (LRA):
95
Max Fuse Size:
40
Minimum Circuit Ampacity (MCA):
25
Phase:
Single Phase
Proposition 65:
WARNING! This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rated Load Amps (RLA):
18.1
Refrigerant:
R-454B
SEER:
14.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
250
Width:
37