1.5 - 2 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 14.5" W
5TXC Series 1.5 - 2 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 14.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Coil Type:
- Evaporator
- Collection:
- 5TXC Series
- Configuration:
- Multi-Position
- Depth:
- 21-1/2
- Height:
- 17-1/2
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Proposition 65:
- WARNING!This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4
- Tonnage:
- 1.5 - 2 Ton
- Width:
- 14-1/2