6 in. Modulating Damper
6 in. Modulating Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manual gear release
- Flexible shutoff seal provides 98% closure
- Screw terminal blocks
Specifications
- AMP:
- 1.5
- Damper Type:
- Modulating Dampers
- Diameter:
- 6 in
- Gauge (metal):
- 18 ga
- Material:
- Aluminum
- Shape:
- Round
- Size:
- 6 in
- Volts:
- 24V