This product requires certification to purchase.

6 Ton - Packaged Rooftop Heat Pump - Standard Efficiency - R-454B - 230/3

Trane

6 Ton - Packaged Rooftop Heat Pump - Standard Efficiency - R-454B - 230/3

  • Fast #
  • Part #TWSK072A3S000000
  • Item #11498240
  • Manufacturer Part #WSK072A3S000000
5 out of 5 Customer Rating
Brand image
Trane

6 Ton - Packaged Rooftop Heat Pump - Standard Efficiency - R-454B - 230/3

  • Fast #
  • Part #TWSK072A3S000000
  • Item #11498240
  • Manufacturer Part #WSK072A3S000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
6 Ton
Characteristics & Features
A2L Compatible
Yes
Configuration
Convertible
Refrigerant
R-454B
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU Heat Rating
72000 Btu/h
Phase
Three Phase
Volts
230V