6 Ton 208/230V Rooftop Gas/Electric Packaged Unit
6 Ton 208/230V Rooftop Gas/Electric Packaged Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 73000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2880 ft3/min
- Coil Type:
- Micro-channel
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 86 dB
- EER:
- 11.0
- Factory Std. Refrigerant Charge:
- 164.8 oz
- HSPF2:
- 14.6
- Horsepower:
- 3 hp
- Lock Rotor Amps (LRA):
- 12.3
- Max Fuse Size:
- 50
- Minimum Circuit Ampacity (MCA):
- 38
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- RPM:
- 3500
- Rated Load Amps (RLA):
- 14.1
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 6 Ton
- Volts:
- 208/230V
- Watts:
- 6.55 kW
- Weight:
- 1009 lb