6.25 Ton - Downflow Convertible Packaged Heat Pump - 208-230/3
6.25 Ton - Downflow Convertible Packaged Heat Pump - 208-230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 78900 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2400 ft3/min
- Compressor Type:
- Scroll
- Configuration:
- Downflow
- Decibel Rating (dB):
- 86 dB
- Factory Std. Refrigerant Charge:
- 232 oz
- IEER:
- 15.5
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 6.25 Ton
- Type:
- TDHC074H3RHA0033
- Volts:
- 208/230V