This product requires certification to purchase.

7-1/8 in. Steam Power Humidifier

Trane

7-1/8 in. Steam Power Humidifier

  • Fast #
  • Part #TEHUMD800ASM00C
  • Item #9753860
  • Manufacturer Part #EHUMD800ASM00C
5 out of 5 Customer Rating
Brand image
Trane

7-1/8 in. Steam Power Humidifier

  • Fast #
  • Part #TEHUMD800ASM00C
  • Item #9753860
  • Manufacturer Part #EHUMD800ASM00C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Enjoy quiet humidity control paired with any of our heating systems
  • Protects wood floors, moldings, and furnishing from harmful dry conditions that can cause damage
  • Remote mount capability adds installation flexibility
  • Operates independent of the heating system to provide the desired indoor moisture level at all times
  • Requires Certification

Specifications

AMP:
11.5, 16
Depth:
7-1/8 in
Height:
20-7/8 in
Product Type:
Steam Humidifier
Volts:
120/208/240V
Width:
10-1/8 in