7.5 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 460/3
7.5 Ton - Downflow - High Efficiency Packaged Heat Pump System - R-454B - 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 90000 Btu/h
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Minimum Circuit Ampacity (MCA):
- 22
- Phase:
- Three Phase
- Rated Load Amps (RLA):
- 8.1
- Refrigerant:
- R-454B
- Tonnage:
- 7.5 Ton
- Type:
- TDHK090A4S0H0002
- Volts:
- 460V