7.5 Ton - Packaged Gas/Electric System (w/ Economizer) - Two-Stage Heating - Three-Stage Cooling - R-454B - 208/230/3
7.5 Ton - Packaged Gas/Electric System (w/ Economizer) - Two-Stage Heating - Three-Stage Cooling - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Horizontal
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Three-Stage
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V