7.5 Ton - Single-Stage Split Heat Pump - w/o Hail Guard - 208-230/3
7.5 Ton - Single-Stage Split Heat Pump - w/o Hail Guard - 208-230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 94000 Btu/h
- BTU Heat Rating:
- 81000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Compressor Stages:
- Two Stage
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- Type:
- TTWA09043AACE02Q
- Volts:
- 460V