This product requires certification to purchase.

7.5 TON PACKAGED HEAT PUMP 230/3PH

Trane

7.5 TON PACKAGED HEAT PUMP 230/3PH

  • Fast #
  • Part #TWSC092H3RKB1GQT
  • Item #10300680
  • Manufacturer Part #WSC092H3RKB1GQT
3.3 out of 5 Customer Rating
Brand image
Trane

7.5 TON PACKAGED HEAT PUMP 230/3PH

  • Fast #
  • Part #TWSC092H3RKB1GQT
  • Item #10300680
  • Manufacturer Part #WSC092H3RKB1GQT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Factory Std. Refrigerant Charge:
260.8 oz
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
7.5 Ton
Volts:
230V