7.5T CONV PKG H/P NO AIR 208/3
7.5T CONV PKG H/P NO AIR 208/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Configuration:
- Convertible
- Factory Std. Refrigerant Charge:
- 233.6 oz
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- Volts:
- 208V