7k BTU - PTAC Heat Pump - w/ 3.5 kW Electric Heat - R-32 - 208-230V
7k BTU - PTAC Heat Pump - w/ 3.5 kW Electric Heat - R-32 - 208-230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 7000 Btu/h
- BTU Heat Rating:
- 3500 Btu/h
- CEC Compliant:
- For Sale in CA
- Depth:
- 21-1/2 in
- Max CFM:
- 330 cfm
- Refrigerant:
- R-32
- Volts:
- 208/230V