80% - 80K - 1 Stage - Gas Furnace - Multi-Position - 17.5" W
80% - 80K - 1 Stage - Gas Furnace - Multi-Position - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- Configuration:
- Convertible
- Gas Valve Stages:
- Single-Stage
- Refrigerant:
- R-410A, R-454B
- Type:
- TS8X1B080M4PTCC
- Volts:
- 120V