80% AFUE - 60k Btu/h - Multi-Position - Single-Stage Low NOx Furnace - 17.5" W
80% AFUE - 60k Btu/h - Multi-Position - Single-Stage Low NOx Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80 %
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi-Position
- Gas Valve Stages:
- Single-Stage
- Width:
- 17-1/2 in