83000 BTU R-410A 200/230V Three Phase Scroll Compressor
83000 BTU R-410A 200/230V Three Phase Scroll Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Service First OEM repair part
Specifications
- A2L Compatible:
- No
- BTU:
- 83000
- Compressor Type:
- Scroll
- Height:
- 14
- Horsepower:
- 6-9/10 hp
- Liquid Line (OD):
- 1/2
- MBH:
- 83
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8
- Tonnage:
- 7 Ton
- Volts:
- 200/230V
- Width:
- 16