90% AFUE - 120k Btu/h - Upflow/Horizontal - Gas Furnace - 24.5" W
90% AFUE - 120k Btu/h - Upflow/Horizontal - Gas Furnace - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 90 %
- BTU:
- 120000
- Configuration:
- Upflow
- Gas Valve Stages:
- Single-Stage
- Refrigerant:
- R-410A, R-454B
- Type:
- TS9B1D120U5PSAB
- Width:
- 24-1/2 in