95% - Modulating Variable Speed - 120k BTU - Upflow/Horizontal Left - Gas Furnace - 24.5"
95% - Modulating Variable Speed - 120k BTU - Upflow/Horizontal Left - Gas Furnace - 24.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- ComfortLink™ II communicating capability
- Communicating user interface
- Fully modulating gas heat furnace provides greater fuel efficiency and ultimate comfort control
- Heavy-gauge, two-tone powder-painted cabinet
- Increased dehumidification with Comfort-R™
- Multi-port, in-shot burners
- 24 V fuse to protect controls
- Insulated cabinet for quiet operation
- Compatible with ERV, humidifier and air cleaner
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97.00 %
- AMP:
- 13.7
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- BTU Heat Rating:
- 114000 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- CleanEffects™
- CEC Compliant:
- For Sale in CA
- CFM:
- 2000 ft3/min
- CSA Certified:
- CSA 2.3
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Upflow
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 3
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Variable (Modulating)
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 40 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 120 MBH
- MBH:
- 114
- Max Fuse Size:
- 15
- Number of Burners:
- 6
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 115V
- Weight:
- 193 lb
- Width:
- 24-1/2 in