96% AFUE - 100k BTU -Downflow - Electric Furnace - 21"
96% AFUE - 100k BTU -Downflow - Electric Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.00 %
- BTU:
- 100000
- Configuration:
- Downflow
- Gas Valve Stages:
- Single-Stage
- Refrigerant:
- R-410A;R-454B
- Width:
- 21 in