97% - Variable Speed - 40K BTU - Upflow/Horizontal - Gas Furnace - 17.5"
97% - Variable Speed - 40K BTU - Upflow/Horizontal - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Central heating furnace designs are certified by the American gas association for both natural and L.P. gas
- The integrated system control is a solid state device which continuously monitors for presence of flame when the system is in the heating mode of operation
- Durable, cycle tested, heavy gauge tubular stainless steel primary heat exchanger quickly transfers heat to provide warm conditioned air to the structure
- Multiport Inshot burners will give years of quiet and efficient service
- Furnace is certified by the manufacturer to leak 1% or less of nominal air conditioning CFM delivered when pressurized to .5" water column with all inlets, outlets, and drains sealed
- The variable speed blower motor has sufficient airflow for most heating and cooling requirements and will switch from heating to cooling speeds on demand from room thermostat
- The S-Series furnace has a special type 29- 4C™ stainless steel secondary heat exchanger to reclaim heat from flue gases which would normally be lost
- Heavy gauge steel and "wrap-around" cabinet construction is used in the cabinet with baked on enamel finish for strength and beauty
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97 %
- AMP:
- 7.9
- BTU:
- 36000
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- Direct Drive
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 30-7/8 in
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35-1/2 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 36
- Max Fuse Size:
- 15
- Number of Burners:
- 2
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Width:
- 19-1/2 in