97% AFUE - 60k Btu/h - Downflow - Two-Stage Variable Speed Gas Furnace - 17.5" W
97% AFUE - 60k Btu/h - Downflow - Two-Stage Variable Speed Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97.00 %
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Configuration:
- Downflow
- Gas Valve Stages:
- Two-Stage
- Refrigerant:
- R-410A;R-454B
- Width:
- 17-1/2 in