97% AFUE - 80k Btu/h - Downflow - Two-Stage Variable Speed Gas Furnace - 17.5" W
97% AFUE - 80k Btu/h - Downflow - Two-Stage Variable Speed Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 97% AFUE across all models
- Meets utility rebates
- Lowers utility bills
- Efficient airflow design reduces electrical energy use
- Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
- Works great with larger, high efficiency coils
- No knock-outs
- 6 sku's - up flow/horizontal left/horizontal right
- 5 sku's - down flow
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97
- BTU:
- 80000
- CEC Compliant:
- For Sale in CA
- Configuration:
- Downflow
- Gas Valve Stages:
- Two-Stage
- Refrigerant:
- R-410A;R-454B
- Width:
- 17-1/2