97% AFUE - 80k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 21" W
97% AFUE - 80k Btu/h - Upflow/Horizontal - Two-Stage Variable Speed Gas Furnace - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97
- BTU:
- 80000
- Gas Valve Stages:
- Two-Stage
- Refrigerant:
- R-410A, R-454B
- Width:
- 21