Commercial Electronic Air Cleaner
AccuClean™ Commercial Electronic Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Catches particles down to .3 micron in size and works in conjunction with your heating and cooling system to remove up to 99.98% of allergens from the filtered air to give you the superior air quality you deserve
- AccuClean® whole-home air cleaner has been documented in an independent testing environment to remove more than 99% of the air pollutants, including the surrogate for the virus that causes COVID-19 within 30 minutes, and the Influenza A (H1N1) virus
- AccuClean® whole-home air cleaner brings air purification to a whole new level by effectively reducing the presence of potential asthma and allergy-related triggers in your home, including dust, pollen, pet hair and dander, dust mites, mildew, lint, fungus, most tobacco smoke, cooking grease, and even certain bacteria
- This certification identifies products suitable for people with asthma and allergies. The asthma & allergy friendly® certification mark is awarded only to those products that that are scientifically proven to reduce exposure to asthma and allergy triggers
- The AccuClean®? whole-home air cleaner is verified by intertek sustainability as a zero ozone product. This endorsement signifies that the air cleaner's ozone emissions are below the federal requirements in the United States, meaning the AccuClean whole-home air cleaner is good for both your indoor home and outdoor environment
Specifications
- Application:
- Commercial
- CFM:
- 1600 ft3/min
- Collection:
- AccuClean™
- Communicating:
- Communicating
- Depth:
- 21 in
- Filter Type:
- HEPA
- Height:
- 7-1/2 in
- Material:
- Metal
- Product Type:
- Electronic Air Cleaner
- Volts:
- 24V
- Width:
- 17-1/2 in