27kW Three Phase KW Heat Strip
Axiom™ 27kW Three Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 108.7, 119.6
- Collection:
- Axiom™
- Height:
- 9 in
- Length:
- 19-3/4 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Stages:
- Two
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V
- Watts:
- 27 kW