9kW Three Phase KW Heat Strip
Axiom™ 9kW Three Phase KW Heat Strip
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 61.9
- Collection:
- Axiom™
- Phase:
- Three Phase
- Power Source:
- Electric
- Stages:
- Single
- Tonnage:
- 7.5 Ton
- Volts:
- 208/230V
- Watts:
- 9 kW