Cased Aluminum Coil – R-410A, 18K - 30K BTU, Convertible 4-Way Airflow
Cased Aluminum Coil – R-410A, 18K - 30K BTU, Convertible 4-Way Airflow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Convertible
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Tonnage:
- 1.5 - 2 Ton