1.5 - 4 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W
Comfort™ 1.5 - 4 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our coils are designed to efficiently transfer heat in your HVAC system
- Together with the outdoor unit, they keep your home at the comfortable temperature you want
- This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
- Enjoy comfort at home that you can depend on
- Indoor coils are often hard to clean, but Comfort™ coils are designed to be easily wiped down, with a cleaner coil, you can enjoy cleaner air and higher performance from your HVAC system
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CFM:
- 1350 ft3/min
- Casing:
- Cased
- Coil Type:
- Plate Fin
- Collection:
- Comfort™
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21-1/2 in
- Height:
- 22-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- Material:
- Platinum
- Max CFM:
- 1350 cfm
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 - 3.5 Ton
- Weight:
- 50 lb
- Width:
- 17-1/2 in