This product requires certification to purchase.

2.5 Ton - Upflow - Aluminum - Uncased - Coil

Trane

Comfort™ 2.5 Ton - Upflow - Aluminum - Uncased - Coil

  • Fast #
  • Part #T4PXABU30BS3HAA
  • Item #7017961
  • Manufacturer Part #4PXABU30BS3HAA
4.8 out of 5 Customer Rating
Brand image
Trane

Comfort™ 2.5 Ton - Upflow - Aluminum - Uncased - Coil

  • Fast #
  • Part #T4PXABU30BS3HAA
  • Item #7017961
  • Manufacturer Part #4PXABU30BS3HAA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Experience reliable humidity control with a rust-resistant coil that's tailored to fit your system
  • Our coils are specifically designed and tested with trane systems to maximize performance and guarantee efficiency in your home
  • This all aluminum coil is more durable and rust-resistant than standard copper coils, so you can avoid leaks from corrosives like salt or household cleaning products
  • Comfort™ coils are pressure tested to levels greater than 500 psi to identify coils susceptible of leaks, a durable coil means your home can be comfortable and efficient for years to come
  • Indoor coils are often hard to clean, but Comfort™ coils are designed to be easily wiped down, with a cleaner coil, you can enjoy cleaner air and higher performance from your HVAC system
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
30000
CFM:
1180
Casing:
Uncased
Collection:
Comfort™
Configuration:
Upflow
Depth:
21-1/10
Height:
15-4/5
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8
MBH:
30
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4
Tonnage:
2.5 Ton
UL Listed:
No
Weight:
26
Width:
16-3/10