This product requires certification to purchase.

4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

Trane

Comfort™ 4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

  • Fast #
  • Part #T4PXCDU48BS3HAB
  • Item #9855294
  • Manufacturer Part #4PXCDU48BS3HAB
3.9 out of 5 Customer Rating
Brand image
Trane

Comfort™ 4 Ton - Upflow Horizontal Left - Aluminum - Cased - Coil

  • Fast #
  • Part #T4PXCDU48BS3HAB
  • Item #9855294
  • Manufacturer Part #4PXCDU48BS3HAB
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Our coils are designed to efficiently transfer heat in your HVAC system
  • Together with the outdoor unit, they keep your home at the comfortable temperature you want
  • This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
  • Enjoy comfort at home that you can depend on
  • We love the 100% foil backed insulation, why the insulation makes the coil operation a lot quieter, as well as speeds up cleaning and servicing your coils
  • Requires Certification
Dimensions & Measurements
CFM
1800 ft3/min
Depth
21-1/2 in
Height
26-9/10 in
Liquid Line (OD)
3/8 in
Max CFM
1800 cfm
Suction Line (OD)
7/8 in
Tonnage
2 - 5 Ton
Weight
60 lb
Width
24-1/2 in
Characteristics & Features
A2L Compatible
No
Coating
Galvanized
Coil Type
Plate Fin
Collection
Comfort™
Configuration
Upflow
Indoor Outdoor
Indoor
Material
Aluminum
Refrigerant
R-410A
Refrigeration Control Type
TXV
SEER
10.0
Electrical & Operational Information
BTU
48000
MBH
48
Warranty & Product Information
UL Listed
No